Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 125mL (4oz); 12/PK

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 125mL (4oz); 12/PK

Cole-Parmer | Item: 0604730

Light-weight and flexible for general-purpose laboratory applications

₹5,700.00INR / Pkg of 12

₹5,700.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 125mL (4oz); 12/PK
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 125mL (4oz); 12/PK
0604730

₹5,700.00INR / Pkg of 12
+
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 2000mL; 2/PK
0602560

₹9,900.00INR / Pkg of 2
+ + + + + =
Total Price 106400.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw caps.

Key Features

  • Withstands freezer storage down to -100°C
  • Translucent and more rigid than LDPE
  • Uniform walls resist splitting and punctures
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These wide-mouth HDPE bottles are easy to fill with dry or liquid materials and resistant to most chemicals. May be used for freezer storage down to -148°F (-100°C). Suitable for packing, storage, and shipping liquids. All have leakproof polypropylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4.2
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • Label TypeNA
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)28.5
  • Neck Inside Diameter (ID) (in)1 1/8
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.05
  • Overall Height (in)3 57/64
  • Overall Height (cm)9.9
  • DescriptionWide-Mouth Plastic Bottle, HDPE, 125mL; 12/PK
  • Warranty1 year
Reviews
Q&A