Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 60mL (2 oz ); 24/CS

Representative image only.

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 60mL (2 oz ); 24/CS

Cole-Parmer | Item: 3480024

Economically priced to meet your budget!

₹10,200.00INR / Case of 24

₹10,200.00INR / Case of 24

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 60mL (2 oz ); 24/CS
Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 60mL (2 oz ); 24/CS
3480024

₹10,200.00INR / Case of 24
+ +
Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
3480008

₹14,000.00INR / Case of 12
+ =
Total Price 36800.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined screw caps.

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

Protect your samples with light sensitive amber bottles. Wide mouth allows for easy pouring and access to your sample. White foam & PTFE lined bottle caps promote bottle cleanliness and are attached.

1 Year Warranty
Specifications
  • Capacity (mL)60
  • Capacity (L)0.06
  • Capacity (oz)2
  • Capacity (Gal)0.016
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size33-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • Label TypeNon-Barcode
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)24
  • Outside Diameter (OD) (in)1 51/64
  • Outside Diameter (OD) (cm)4.7
  • Overall Height (in)3 1/10
  • Overall Height (cm)7.8
  • DescriptionWide-Mouth Packer Bottle, Amber Glass, 60mL; 24/CS
  • Warranty1 year
Reviews
Q&A