Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 500mL (17 oz); 12/CS

Representative image only.

Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 500mL (17 oz); 12/CS

Cole-Parmer | Item: 9954032

Certified clean for worry-free sampling

₹6,500.00INR / Case of 12

₹6,500.00INR / Case of 12

Buy It Together

Current Item

Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 500mL (17 oz); 12/CS
Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 500mL (17 oz); 12/CS
9954032

₹6,500.00INR / Case of 12
+ +
Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
3480008

₹14,000.00INR / Case of 12
+ + =
Total Price 51400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined screw caps, sample analysis labels (unattached), and certificate of analysis.

Key Features

  • Includes certificate of conformance to EPA specifications
  • Leakproof PTFE-lined caps protect contents
  • Identify samples easier with included analysis labels (unattached)
  • 1 year warranty

More About this Item

These pre-cleaned, narrow-mouth bottles are processed and certified to meet the requirements of the current US EPA “Specifications and Guidance for Contaminant-Free Sample Containers” document for semi-volatile organics, pesticides, PCBs, metals, cyanide, fluoride, nitrate, and nitrite analyses.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • Capacity (Gal)0.13
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size28-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)20
  • Outside Diameter (OD) (in)3 1/10
  • Outside Diameter (OD) (cm)7.9
  • Overall Height (in)6 45/64
  • Overall Height (cm)17
  • DescriptionPrecleaned EPA Narrow-Mouth Bottle, Amber Glass, 500mL; 12/CS
  • Warranty1 year
Reviews
Q&A