Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS

Representative image only.

Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS

Cole-Parmer | Item: 3480008

Economically priced to meet your budget!

₹14,000.00INR / Case of 12

₹14,000.00INR / Case of 12

Buy It Together

Current Item

Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
3480008

₹14,000.00INR / Case of 12
+ + + =
Total Price 35100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Leakproof PTFE-lined caps protect content

More About this Item

Protect your samples with light sensitive amber bottles. Each bottle comes with an attached white foam backed, PTFE-lined bottle cap to promote bottle cleanliness.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size33-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.4
  • Overall Height (in)8 1/8
  • Overall Height (cm)21
  • Description Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
Reviews
Q&A