Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 30mL (1 oz); 24/CS

Representative image only.

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 30mL (1 oz); 24/CS

Cole-Parmer | Item: 3480022

Economically priced to meet your budget!

₹13,900.00INR / Case of 24

₹13,900.00INR / Case of 24

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 30mL (1 oz); 24/CS
Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 30mL (1 oz); 24/CS
3480022

₹13,900.00INR / Case of 24
+ +
Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
3480008

₹14,000.00INR / Case of 12
+ =
Total Price 40500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined screw caps.

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

Protect your samples with light sensitive amber bottles. Wide mouth allows for easy pouring and access to your sample. White foam & PTFE lined bottle caps promote bottle cleanliness and are attached.

1 Year Warranty
Specifications
  • Capacity (mL)30
  • Capacity (L)0.03
  • Capacity (oz)1
  • Capacity (Gal)0.008
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size28-400
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)19
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.8
  • Overall Height (in)2 19/32
  • Overall Height (cm)6.7
Reviews
Q&A