Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 1250mL (8.5 oz); 6/CS

Representative image only.

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 1250mL (8.5 oz); 6/CS

Cole-Parmer | Item: 3480034

Economically priced to meet your budget!

₹16,900.00INR / Case of 6

₹16,900.00INR / Case of 6

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 1250mL (8.5 oz); 6/CS
Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 1250mL (8.5 oz); 6/CS
3480034

₹16,900.00INR / Case of 6
+
Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
3480008

₹14,000.00INR / Case of 12
+ + =
Total Price 43500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined screw caps.

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

Protect your samples with light sensitive amber bottles. Wide mouth allows for easy pouring and access to your sample. White foam & PTFE lined bottle caps promote bottle cleanliness and are attached.

1 Year Warranty
Specifications
  • Capacity (mL)1250
  • Capacity (L)1.25
  • Capacity (oz)40
  • Capacity (Gal)0.33
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size70-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • Label TypeNon-Barcode
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)58
  • Outside Diameter (OD) (in)4 1/5
  • Outside Diameter (OD) (cm)10.5
  • Overall Height (in)7 1/2
  • Overall Height (cm)19.2
  • DescriptionWide-Mouth Packer Bottle, Amber Glass, 1250mL; 6/CS
  • Warranty1 year
Reviews
Q&A