Cole-Parmer Wide-Form Crucible with Cover, Porcelain, 150 mL; 6/PK

Representative image only.

Cole-Parmer Wide-Form Crucible with Cover, Porcelain, 150 mL; 6/PK

Cole-Parmer | Item: 6310011

Withstand temperatures up to 1150 °C (2102 °F)

₹16,100.00INR / Pkg of 6

₹16,100.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Wide-Form Crucible with Cover, Porcelain, 150 mL; 6/PK
Cole-Parmer Wide-Form Crucible with Cover, Porcelain, 150 mL; 6/PK
6310011

₹16,100.00INR / Pkg of 6
+
Cole-Parmer High-Form Crucible with Cover, Porcelain, 5 mL; 12/PK
1782903

₹10,100.00INR / Pkg of 12
+
Cole-Parmer Gooch Filter Crucible, Porcelain, 30 mL; 24/PK
1782919

₹38,300.00INR / Pkg of 24
+
Cole-Parmer Tall-Form Crucible, High Alumina, 50 mL
6310104

₹17,200.00INR / Each
=
Total Price 81700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cover.

Key Features

  • Resistance to acids and alkalies
  • Autoclavable
  • 1 year warranty

More About this Item

These wide mouth porcelain crucibles offer easy sample placement. They are glazed on inner and outer surfaces, except outer bottom and rim. Withstand temperatures to 1150 °C (2102 °F) and heating rates up to 200 °C per hour. Offers excellent resistance to acids and alkalies, except for hydrofluoric acid.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)150
  • Overall Height (mm)52
  • Top Outside Diameter (mm)84
  • AutoclavableYes
  • DescriptionWide-Form Crucible with Cover, porcelain, 150 mL, 6/pk
  • Warranty1 year
Reviews
Q&A