Cole-Parmer WBU-250-5 Water Bath with Cooling Coil, 5 L

Representative image only.

Cole-Parmer WBU-250-5 Water Bath with Cooling Coil, 5 L

Cole-Parmer | Item: 1611203

Compact and accurate water baths for external circulation or temperature calibration

₹254,000.00INR / Each

₹254,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer WBU-250-5 Water Bath with Cooling Coil, 5 L
Cole-Parmer WBU-250-5 Water Bath with Cooling Coil, 5 L
1611203

₹254,000.00INR / Each
+ +
Julabo SW22 Shaking Water Bath, ±0.2 C, 115V
1214900

Call For Price
+ + +
Cole-Parmer WBS-300-120 Shaking Water Bath; 120 VAC, 60Hz
1215200

₹444,000.00INR / Each
+ +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

₹101,000.00INR / Each
+ =
Total Price 1769100.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Lid, drain tap, carry handles, a cooling coil (with bung) and hole to position a certified sensor.

Key Features

  • Fully insulated baths offer excellent heat retention
  • Temperature stability of ±0.005°C depending on choice of control unit
  • 3 year warranty
  • Previous part number FBCAL05D

More About this Item

These compact calibration baths offer excellent stability over the entire temperature range. Use these baths for external circulation to maintain temperatures of samples in viscometers, photometers, refractometers, fermenters and other reaction vessels.

Add a flow cooler to the system to achieve temperatures down to -35°C. The water baths are fully insulated on all sides and base and are fitted with a cooling coil for connection to a cold water supply for use at temperatures around ambient.

An immersion circulator is required for liquid calibration baths to operate—order Cole-Parmer IC-300 series or other compatible immersion circulators separately.

Please Note: Effective June 2022, the Techne Liquid Calibration Bath Model number FBCAL05D has now been rebranded Cole-Parmer under Model number WBU-250-5. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Bath TypeLiquid Calibration Bath
  • Reservoir Capacity (L)5
  • Width (in)10 1/5
  • Length (in)13 51/64
  • Height (in)7 1/5
  • Width (cm)26
  • Length (cm)35.1
  • Height (cm)18.3
  • Working Area Depth (in)4 29/32
  • Bath Opening Width (InchShort)6
  • Bath Opening Length (in)5 19/32
  • Wetted MaterialsStainless Steel
  • DescriptionLiquid Calibration Bath with Cooling Coil, 5 L
  • Warranty3 Years
Reviews
Q&A