Cole-Parmer WB-400 Digital General-Purpose Water Bath, 2 L; 240 VAC

Representative image only.

Cole-Parmer WB-400 Digital General-Purpose Water Bath, 2 L; 240 VAC

Cole-Parmer | Item: 1210585

Get digital accuracy at an analog price

₹152,000.00INR / Each

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹152,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer WB-400 Digital General-Purpose Water Bath, 2 L; 240 VAC
Cole-Parmer WB-400 Digital General-Purpose Water Bath, 2 L; 240 VAC
1210585

₹152,000.00INR / Each
+ + + +
Cole-Parmer WBS-300-120 Shaking Water Bath; 120 VAC, 60Hz
1215200

₹444,000.00INR / Each
+
Cole-Parmer WBU-250-12 Water Bath with Cooling Coil, 12 L
1610450

₹244,000.00INR / Each
+ + + + =
Total Price 1748400.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Domed lid and power cord.

Key Features

  • Recall settings at the touch of a button—program up to 5 commonly used set points
  • Know when process is complete with built-in timer
  • Easy-to-read TFT display shows your choice of °C or °F
  • Features high-temperature alarm and safety shutdown
  • 3 year warranty

More About this Item

Cole-Parmer utility baths combine precise temperature control and excellent temperature stability to provide you with reliable heating. These baths feature dual thermostats — a primary microprocessor-based temperature controller that provides ±0.1°C stability (±0.2°C uniformity), and a secondary over-temperature safety sensor prevents samples from overheating. For optimal temperature accuracy, the primary controller can be calibrated to your reference thermometer.

The stainless steel tank is seamless—no welds to leak or rust—and the rounded corners provide an easy-to-clean interior. The high-dome, hinged polycarbonate lid tilts out of the way, while allowing complete view of the sample and condensation to drain back. The larger 10-, 20-, and 28-liter models also feature a rear-mounted drain.

Select operation in English, Spanish, French, Chinese, or German.

3 Year WarrantyConformite EuropeenneISO 9001:2008 Certified Supplier
Specifications
  • Bath TypeUtility Water Bath
  • Reservoir Capacity (L)2
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient +5
  • Temperature Uniformity (° C)±0.2
  • Temperature Stability (° C)0.1°C
  • High-Temperature CutoffYes
  • Width (in)9
  • Length (in)12
  • Height (in)13 1/2
  • Working Area Depth (in)6
  • Bath Opening Width (InchShort)4 19/64
  • Bath Opening Length (in)3 29/32
  • Heater Wattage (watts)120
  • Temperature Sensor100 Ω Pt RTD
  • Drain ValveNo
  • Display TypeTFT
  • Wetted Materials304 SS
  • Power (VAC)240
  • Power (Hz)50
  • DescriptionDigital General-Purpose Water Bath, 2 L; 240 VAC
  • Warranty3 Years
Reviews
Q&A