H-B Instrument B61400-7300 Stainless Steel Clamping Thermometer Holder for 3.5 to 14.5mm Thermometers

Representative image only.

H-B Instrument B61400-7300 Stainless Steel Clamping Thermometer Holder for 3.5 to 14.5mm Thermometers

H-B Instrument | Mfr: B614007300| Item: 0812090

₹13,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹13,000.00INR / Each

Buy It Together

Current Item

H-B Instrument B61400-7300 Stainless Steel Clamping Thermometer Holder for 3.5 to 14.5mm Thermometers
H-B Instrument B61400-7300 Stainless Steel Clamping Thermometer Holder for 3.5 to 14.5mm Thermometers
0812090

₹13,000.00INR / Each
+
Cole-Parmer WB-200 Water Bath, 27 L; 120 VAC, 60 Hz
7890524

₹137,000.00INR / Each
+ + + =
Total Price 521600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Hold your thermometer firmly to the side of any beaker with this handy clip. Foam rubber holder has five holes ranging from 4 to 14 mm in diameter to hold almost any size thermometer. Constructed of steel and rubber for long life.

Two year warranty
Specifications
  • Length (")3 1/4
  • Height (InchShort)2 1/2
  • DescriptionStainless Steel Clamping Thermometer Holder for 3.5 to 14.5mm Thermometers
  • Warranty2 year
Reviews
Q&A