Cole-Parmer WB-300-6 Digital Water Bath, Stainless Steel, 6 L; 230 VAC

Representative image only.

Cole-Parmer WB-300-6 Digital Water Bath, Stainless Steel, 6 L; 230 VAC

Cole-Parmer | Item: 1212291

Easy to use and easy to clean

₹142,000.00INR / Each

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹142,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer WB-300-6 Digital Water Bath, Stainless Steel, 6 L; 230 VAC
Cole-Parmer WB-300-6 Digital Water Bath, Stainless Steel, 6 L; 230 VAC
1212291

₹142,000.00INR / Each
+ + + +
Cole-Parmer WBS-300-120 Shaking Water Bath; 120 VAC, 60Hz
1215200

₹444,000.00INR / Each
+
Cole-Parmer WBU-250-12 Water Bath with Cooling Coil, 12 L
1610450

₹244,000.00INR / Each
+ +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

₹101,000.00INR / Each
=
Total Price 1336600.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polycarbonate lid and power cord with plug.

Key Features

  • Include polycarbonate lid
  • Analog dial with digital temperature display makes it simple to use
  • Safety features include low water level sensor and overtemperature protection
  • Stainless steel tank with rounded corners will not trap dirt
  • Integral drain simplifies water changes and cleaning
  • 3 year warranty
  • Previous part number SWB6D

More About this Item

These simple to use heated water baths feature an LED temperature display with an analog dial for quick and easy set point adjustments. Low water level sensor prevents dry boiling, and overtemperature protection system monitors temperature and controls heater in the event of a fault.

Stainless steel tank and sturdy outer casing construction offer excellent durability. Polycarbonate lid provides full view of bath contents and reduces heat loss. Easily drain the tank using the built-in drain port. The heater is mounted beneath the tank, so it is not in the way.

Please note: For international use only.

Please Note: Effective June 2022, the Stuart Digital Water Bath Model number SWB6D has now been rebranded Cole-Parmer under Model number WB-300-6. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Reservoir Capacity (L)6
  • Max Temperature (° C)99.9
  • Min Temperature (° C)Ambient + 5
  • Temperature Stability (° C)±0.5⁰C
  • High-Temperature CutoffYes
  • Working Area Depth (in)7 7/8
  • Bath Opening Width (InchShort)12
  • Bath Opening Length (in)6
  • Temperature ControlDigital
  • Drain ValveYes
  • Wetted MaterialsStainless steel
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Water Bath, stainless steel, 6 L, 230 VAC
  • Warranty3 Years
Reviews
Q&A