Cole-Parmer Lid for Digital Water Baths, 6 L, Stainless Steel

Representative image only.

Cole-Parmer Lid for Digital Water Baths, 6 L, Stainless Steel

Cole-Parmer | Item: 1212292

Choose from these accessories to make your unit more versatile

₹25,700.00INR / Each

₹25,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Lid for Digital Water Baths, 6 L, Stainless Steel
Cole-Parmer Lid for Digital Water Baths, 6 L, Stainless Steel
1212292

₹25,700.00INR / Each
+ + +
Cole-Parmer WBS-300-120 Shaking Water Bath; 120 VAC, 60Hz
1215200

₹444,000.00INR / Each
=
Total Price 882700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stainless steel lid for 6 L digital water bath 12122-91
  • 3 year warranty
  • Previous part number SWB6/1
3 Year Warranty
Specifications
  • Width (InchShort)12;12
  • MaterialStainless steel
  • Compatible WithDigital water bath 12122-91
  • Length (InchShort)6
  • DescriptionLid for Digital Water Baths, 6 L, Stainless Steel
  • Warranty3 Years
Reviews
Q&A