Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 12 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 12 box capacity

Cole-Parmer | Item: 0439828

Easily place in chest freezers and liquid nitrogen tanks

₹21,500.00INR / Each

₹21,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 12 box capacity
Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 12 box capacity
0439828

₹21,500.00INR / Each
+
Cole-Parmer 81-Place Freezer Boxes, Orange, PP; 5/Pk
0439662

₹7,000.00INR / Pkg of 5
=
Total Price 28500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod keeps sample storage boxes secure within the rack
  • Accommodates standard 2" cardboard, plastic, and metal boxes
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction
  • Limited Lifetime Warranty

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Vertical racks include stainless steel locking rods to secure containers.

Limited Lifetime Warranty
Specifications
  • Depth (in)5 1/2
  • Height (in)26 3/8
  • Width (in)5 5/8
  • Depth (cm)14
  • Width (cm)14.3
  • Height (cm)67
  • Capacity12 boxes
  • DescriptionVertical/Chest Freezer Rack for Standard 2" Boxes, 12 box capacity
  • WarrantyLimited Lifetime
Reviews
Q&A