Cole-Parmer VapLock™ 3-Way Isolation Valve, 0.062" Orifice, PTFE Body, PTFE Diaphragm, 30 psi, 95 µL Internal Volume, 24 VDC

Representative image only.

Cole-Parmer VapLock™ 3-Way Isolation Valve, 0.062" Orifice, PTFE Body, PTFE Diaphragm, 30 psi, 95 µL Internal Volume, 24 VDC

Cole-Parmer | Item: 1202192

Fully isolated solenoid allows use with aggressive and high-purity fluids

₹56,100.00INR / Each

₹56,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer VapLock™ 3-Way Isolation Valve, 0.062" Orifice, PTFE Body, PTFE Diaphragm, 30 psi, 95 µL Internal Volume, 24 VDC
Cole-Parmer VapLock™ 3-Way Isolation Valve, 0.062" Orifice, PTFE Body, PTFE Diaphragm, 30 psi, 95 µL Internal Volume, 24 VDC
1202192

₹56,100.00INR / Each
+ + + + + =
Total Price 836500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

15"L, 26-gauge PTFE-coated lead wires.

Key Features

  • Designed for over 20 million continuous cycles
  • Compact design—ideal for tight spaces
  • Fast response time
  • Very low dead space

More About this Item

Easily dispense precise, repeatable volume using solenoid operated isolation valves. Valves feature a diaphragm that separates the flow path from the operating mechanism ensuring an inert fluid path. Specifically designed to fit in tight spaces, compact valves are great for placing within instruments. Small overall size helps keep the dead volume to a minimum. Fast response time of less than 20 ms ensures flow can be turned on or off in an instant.

Specifications
  • Connection Type1/4”-28 UNF ports
  • Orifice (in)0.062
  • Orifice (mm)1.5748
  • Flow Coefficient (Cv)0.028
  • Housing MaterialPTFE
  • Max Pressure (PSI)30
  • Power (VDC)24
  • Wetted MaterialsPTFE
  • Flow Pattern3-way
  • Description3-Way Isolation Valve, 0.062" Orifice, PTFE Body, PTFE Diaphragm, 30 psi, 95 µL Internal Volume, 24 VDC
Reviews
Q&A