Cole-Parmer Utility Funnels, PP, 5 mL; 12/PK

Representative image only.

Cole-Parmer Utility Funnels, PP, 5 mL; 12/PK

Cole-Parmer | Item: 6310026

Internal ribs facilitate filtration

₹2,700.00INR / Pkg of 12

₹2,700.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Utility Funnels, PP, 5 mL; 12/PK
Cole-Parmer Utility Funnels, PP, 5 mL; 12/PK
6310026

₹2,700.00INR / Pkg of 12
+ + +
Scienceware H14660-0065 polypropylene powder funnel, 70 mL
0612310

₹11,700.00INR / Pkg of 12
+
Cole-Parmer Powder Funnel, HDPE, 200 mm Diameter; 10/Pk
0628653

₹22,600.00INR / Pkg of 10
+
Cole-Parmer Polyethylene Powder Funnel, 150 mL
6310064

₹4,900.00INR / Pkg of 6
=
Total Price 60100.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

These polypropylene funnels have eight internal ribs to help facilitate filtration. Made of polypropylene, the funnels are available in three different sizes.

1 Year Warranty
Specifications
  • MaterialPolypropylene (PP)
  • Capacity (mL)5
  • Capacity (oz)0.1875
  • Top OD (in)1 1/2
  • Top OD (mm)37
  • Stem Length (in)1 3/16
  • Stem Length (mm)30
  • DescriptionPP Utility Funnel, 5 mL, 12/Pk
  • Warranty1 year
Reviews
Q&A