Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 29 oz

Representative image only.

Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 29 oz

Cole-Parmer | Item: 0727200

Heavy gauge, 304 stainless steel (SS) with flat bottom and straight sides to ensure stability

₹6,300.00INR / Each

₹6,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 29 oz
Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 29 oz
0727200

₹6,300.00INR / Each
+ + + + =
Total Price 102300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

These straight-sided, heavy-duty bowls are made of 304 SS with a satin finish that makes them easy to clean.

NSF international certified1 Year Warranty
Specifications
  • Capacity (mL)858
  • Capacity (oz)29
  • MaterialStainless Steel
  • Overall Height (in)2 5/8
  • Overall Height (cm)6.7
  • Outside Diameter (OD) (in)5 5/8
  • Outside Diameter (OD) (cm)14.3
  • DescriptionUtility Bowl, Heavy Gauge 304 SS, 29 oz
  • Warranty1 year
Reviews
Q&A