Cole-Parmer Upright Freezer Rack for Standard 3.75" High Boxes, 3 x 2 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for Standard 3.75" High Boxes, 3 x 2 Array

Cole-Parmer | Item: 0440424

Get organized for easier retrieval of samples

₹14,300.00INR / Each

₹14,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Standard 3.75" High Boxes, 3 x 2 Array
Cole-Parmer Upright Freezer Rack for Standard 3.75" High Boxes, 3 x 2 Array
0440424

₹14,300.00INR / Each
+
Cole-Parmer Freezer Box, PC, 81-Place, 3", 12.5 mm; 4/Pk
0439806

₹18,500.00INR / Pkg of 4
=
Total Price 32800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Accommodates stardard 3.75" high polycarbonate boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)8 1/16
  • Length (in)16 5/16
  • Width (in)5 1/2
  • Width (cm)14
  • Length (cm)41.5
  • Height (cm)20.5
  • Capacity3 x 2 Array
Reviews
Q&A