Cole-Parmer Upright Freezer Eco-Rack for Standard 2" Boxes, 5 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Eco-Rack for Standard 2" Boxes, 5 x 4 Array

Cole-Parmer | Item: 0440359

Lightweight for easy handling in and out of the freezer

₹28,800.00INR / Each

₹28,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Eco-Rack for Standard 2" Boxes, 5 x 4 Array
Cole-Parmer Upright Freezer Eco-Rack for Standard 2" Boxes, 5 x 4 Array
0440359

₹28,800.00INR / Each
+ =
Total Price 29640.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • An economical alternative to standard racks
  • Great for storing standard 2" cardboard, plastic, or metal boxes
  • Designed to fit major brands of upright freezers
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)8 7/8
  • Length (in)26 3/4
  • Width (in)5 1/2
  • Height (cm)22.5
  • Length (cm)67.9
  • Width (cm)14
  • Capacity5 x 4 Array
  • DescriptionUpright Freezer Eco-Rack for Standard 2" Boxes, 5 x 4 Array
Reviews
Q&A