Cole-Parmer Upright Freezer Eco-Rack for Standard 2" Boxes, 4 x 3 Array

Representative image only.

Cole-Parmer Upright Freezer Eco-Rack for Standard 2" Boxes, 4 x 3 Array

Cole-Parmer | Item: 0440354

Lightweight for easy handling in and out of the freezer

₹17,600.00INR / Each

₹17,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Eco-Rack for Standard 2" Boxes, 4 x 3 Array
Cole-Parmer Upright Freezer Eco-Rack for Standard 2" Boxes, 4 x 3 Array
0440354

₹17,600.00INR / Each
+ =
Total Price 18440.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • An economical alternative to standard racks
  • Great for storing standard 2" cardboard, plastic, or metal boxes
  • Designed to fit major brands of upright freezers
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)6 5/8
  • Length (in)21 5/8
  • Width (in)5 1/2
  • Length (cm)55
  • Width (cm)14
  • Height (cm)16.8
  • Capacity4 x 3 Array
  • DescriptionUpright Freezer Eco-Rack for Standard 2" Boxes, 4 x 3 Array
Reviews
Q&A