Cole-Parmer Upright Freezer Drawer Rack for Standard 2" Boxes, 5 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for Standard 2" Boxes, 5 x 4 Array

Cole-Parmer | Item: 0439824

Drawers slide out independently for easy access to the boxes

₹54,800.00INR / Each

₹54,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Drawer Rack for Standard 2" Boxes, 5 x 4 Array
Cole-Parmer Upright Freezer Drawer Rack for Standard 2" Boxes, 5 x 4 Array
0439824

₹54,800.00INR / Each
+
Cole-Parmer Metal Freezer Box, Stainless Steel, 2"
0439808

₹3,700.00INR / Each
+ =
Total Price 59340.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use with standard 2" cardboard, plastic, or metal boxes
  • Built-in labelling card holders help identify drawer content
  • Designed to fit all major brands of ultralow upright freezers
  • Sturdy corrosion-resistant stainless steel construction for long-term use
  • Side loading rack has 4 drawes — each drawer holds 5 boxes
  • Limited Lifetime Warranty

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer. Choose from top or side loading depending on application requirements.

Limited Lifetime Warranty
Specifications
  • Width (in)5 1/2
  • Height (in)9 7/16
  • Length (in)26 3/4
  • Height (cm)24
  • Length (cm)67.9
  • Width (cm)14
  • Capacity5 x 4 Array
  • DescriptionUpright Freezer Drawer Rack for Standard 2" Boxes, 5 x 4 Array
  • WarrantyLimited Lifetime
Reviews
Q&A