Cole-Parmer Type-T, Std-Pen Probe; 4" L, Mini-Connector, .156 Dia, Grounded , 5' Coil Cord

Representative image only.

Cole-Parmer Type-T, Std-Pen Probe; 4" L, Mini-Connector, .156 Dia, Grounded , 5' Coil Cord

Cole-Parmer | Item: 0850065

General-Purpose Penetration Probes Are Designed For Soft and Semi-Soft Materials

₹12,400.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹12,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Type-T, Std-Pen Probe; 4" L, Mini-Connector, .156 Dia, Grounded , 5' Coil Cord
Cole-Parmer Type-T, Std-Pen Probe; 4" L, Mini-Connector, .156 Dia, Grounded , 5' Coil Cord
0850065

₹12,400.00INR / Each
+ =
Total Price 55100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Response Time: 2 seconds or greater.
  • ABS handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

6 Month Warranty
Specifications
  • Probe TypeT
  • Length (")9 1/2
  • Min Temperature (° F)-328
  • Max Temperature (° F)400
  • Min Temperature (° C)-200
  • Max Temperature (° C)204
  • Temperature Accuracy±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material304 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)4
  • Handle Length (in)5.5
  • Sheath Diameter (InchShort)0.156
  • Cable TypeCoiled
  • Cable Length (InchShort)60
  • DescriptionType-T, Std Pen Probe; 4" L, Mini Conn, .156 Dia, Grd, 5' Coil Cord
  • Warranty6 month
Reviews
Q&A