Cole-Parmer Type-T, Small-Diameter Standard Probe, Mini-Connector, 4" L, .063 Dia, Grounded

Representative image only.

Cole-Parmer Type-T, Small-Diameter Standard Probe, Mini-Connector, 4" L, .063 Dia, Grounded

Cole-Parmer | Item: 0850557

Gerneral-Purpose Probes Are Designed For Use with Liquids, Gases and Semisolids

₹12,900.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹12,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Type-T, Small-Diameter Standard Probe, Mini-Connector, 4" L, .063 Dia, Grounded
Cole-Parmer Type-T, Small-Diameter Standard Probe, Mini-Connector, 4" L, .063 Dia, Grounded
0850557

₹12,900.00INR / Each
+ =
Total Price 55600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Small-Diameter probes provide quick readings in hard to reach areas.
  • Response Time: 1.2 seconds or greater.
  • Acrylonitrile butadiene styrene (ABS) handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request

More About this Item

Note the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Specifications
  • Length (")9 1/2
  • Probe TypeT
  • Min Temperature (° F)-328
  • Max Temperature (° F)450
  • Min Temperature (° C)-200
  • Max Temperature (° C)232
  • Temperature Accuracy±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)4
  • Handle Length (in)5.5
  • Sheath Diameter (InchShort)0.0625
  • DescriptionType-T, Small-Diameter Standard Probe, Mini Conn, 4" L, .063 Dia, Grd
Reviews
Q&A