Cole-Parmer Type-T, Comp 90 Angle Surf Probe, 8.5" L, Mini-Connector, Exposed, 5ft Coil

Representative image only.

Cole-Parmer Type-T, Comp 90 Angle Surf Probe, 8.5" L, Mini-Connector, Exposed, 5ft Coil

Cole-Parmer | Item: 0850063

Designed to measure surface temperature without penetrating the surface

₹16,700.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹16,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Type-T, Comp 90 Angle Surf Probe, 8.5" L, Mini-Connector, Exposed, 5ft Coil
Cole-Parmer Type-T, Comp 90 Angle Surf Probe, 8.5" L, Mini-Connector, Exposed, 5ft Coil
0850063

₹16,700.00INR / Each
+ =
Total Price 59400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • These probes are designed to measure surface temperature without penetrating the surface
  • Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
  • Each probe comes with a lower profile tip than other surface probes for hard to reach areas
  • Response Time: 1.25 seconds or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeT
  • Length (")14
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Accuracy±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel w/Stainless Steel housing
  • Handle MaterialABS plastic
  • Sheath Length (in)8.5
  • Handle Length (in)5.5
  • Cable TypeCoiled
  • Cable Length (in)60
  • DescriptionType-T, Comp 90 Angle Surf Probe, 8.5" L, Mini Conn, Exp, 5ft Coil
  • Warranty6 month
Reviews
Q&A