Cole-Parmer Type-T, Air / Gas Probe, 8.5" L, Mini-Connector, .156" Dia, Exposed, 5ft Coil

Representative image only.

Cole-Parmer Type-T, Air / Gas Probe, 8.5" L, Mini-Connector, .156" Dia, Exposed, 5ft Coil

Cole-Parmer | Item: 0850075

Air/Gas Probes Are Ideal for Measuring a Wide Range of Air Temperatures

₹14,400.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹14,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Type-T, Air / Gas Probe, 8.5" L, Mini-Connector, .156" Dia, Exposed, 5ft Coil
Cole-Parmer Type-T, Air / Gas Probe, 8.5" L, Mini-Connector, .156" Dia, Exposed, 5ft Coil
0850075

₹14,400.00INR / Each
+ =
Total Price 57100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Response Time: 1.75 seconds or greater
  • Exposed Junction is protected by a rigid stainless steel shield minimize error from radiated heat.
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeT
  • Length (")14
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Accuracy±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel w/rigid Stainless Steel Shield
  • Handle MaterialABS plastic
  • Sheath Length (in)8.5
  • Handle Length (in)5.5
  • Sheath Diameter (in)0.156
  • Cable TypeCoiled
  • Cable Length (in)60
  • DescriptionType-T, Air / Gas Probe, 8.5" L, Mini Conn, .156" Dia, Exp, 5ft Coil
  • Warranty6 month
Reviews
Q&A