Cole-Parmer Type-J Heavy Duty Penetrationation Probe 12" L Mini-Connector, .250" Dia Grounded

Representative image only.

Cole-Parmer Type-J Heavy Duty Penetrationation Probe 12" L Mini-Connector, .250" Dia Grounded

Cole-Parmer | Item: 9360122

Heavy-Duty Penetration Probes Are Designed For Soft and Semi-Soft Materials

₹18,400.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹18,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Type-J Heavy Duty Penetrationation Probe 12" L Mini-Connector, .250" Dia Grounded
Cole-Parmer Type-J Heavy Duty Penetrationation Probe 12" L Mini-Connector, .250" Dia Grounded
9360122

₹18,400.00INR / Each
+ =
Total Price 61100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Response Time: 4 seconds or greater.
  • ABS handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Length (")17 1/2
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1400
  • Min Temperature (° C)0
  • Max Temperature (° C)760
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)12
  • Handle Length (in)5.5
  • Sheath Diameter (in)0.25
  • DescriptionType-J Heavy Duty Penetrationation Probe 12" L Mini Conn .250" Dia Grd
Reviews
Q&A