Cole-Parmer Type-J, 90 Angle Surf Probe, 8.5" L, Mini-Connector, Exposed, 5ft Coil Cord

Representative image only.

Cole-Parmer Type-J, 90 Angle Surf Probe, 8.5" L, Mini-Connector, Exposed, 5ft Coil Cord

Cole-Parmer | Item: 0851764

Designed to measure surface temperature without penetrating the surface

₹19,700.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹19,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Type-J, 90 Angle Surf Probe, 8.5" L, Mini-Connector, Exposed, 5ft Coil Cord
Cole-Parmer Type-J, 90 Angle Surf Probe, 8.5" L, Mini-Connector, Exposed, 5ft Coil Cord
0851764

₹19,700.00INR / Each
+ =
Total Price 62400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
  • Response Time: 1.25 seconds or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")14
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1200
  • Min Temperature (° C)0
  • Max Temperature (° C)649
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel w/aluminum housing
  • Handle MaterialABS plastic
  • Sheath Length (in)8.5
  • Handle Length (in)5.5
  • Cable TypeCoiled
  • Cable Length (in)60
  • DescriptionType-J, 90 Angle Surf Probe, 8.5" L, Mini Conn, Exp, 5ft Coil Cord
  • Warranty6 month
Reviews
Q&A