Cole-Parmer Type-E Roller Probe; 10.5" L 4" L Bow Mini-Connector, Exposed 5ft Coil Cord

Representative image only.

Cole-Parmer Type-E Roller Probe; 10.5" L 4" L Bow Mini-Connector, Exposed 5ft Coil Cord

Cole-Parmer | Item: 0851295

Surface Roller Probes Designed to Measure a Wide Range of Convex or Uneven Surfaces

₹18,900.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹18,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Type-E Roller Probe; 10.5" L 4" L Bow Mini-Connector, Exposed 5ft Coil Cord
Cole-Parmer Type-E Roller Probe; 10.5" L 4" L Bow Mini-Connector, Exposed 5ft Coil Cord
0851295

₹18,900.00INR / Each
+ =
Total Price 61600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Each probe comes with a flexible ribbon ideal for uses on uneven or round surfaces
  • Can be used on slow moving surfaces
  • Response Time: 1.7 seconds or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeE
  • Length (")16
  • Min Temperature (° F)-328
  • Max Temperature (° F)600
  • Min Temperature (° C)-200
  • Max Temperature (° C)316
  • Temperature Accuracy±6.7°F (±3.7°C), or ±0.4% of reading above 32°F (0°C); ±0.5% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath Material304 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)10.5
  • Handle Length (in)5.5
  • Cable TypeCoiled
  • Cable Length (in)60
  • DescriptionType-E Roller Probe; 10.5" L 4" L Bow Mini Conn Exp 5ft Coil Cord
  • Warranty6 month
Reviews
Q&A