Cole-Parmer Transfer Pipette, Extra-Long Stem, 6 mL; 500/Pk

Representative image only.

Cole-Parmer Transfer Pipette, Extra-Long Stem, 6 mL; 500/Pk

Cole-Parmer | Item: 0622669

Easily draw and deliver precise solutions

₹7,200.00INR / Box of 500

₹7,200.00INR / Box of 500

Buy It Together

Current Item

Cole-Parmer Transfer Pipette, Extra-Long Stem, 6 mL; 500/Pk
Cole-Parmer Transfer Pipette, Extra-Long Stem, 6 mL; 500/Pk
0622669

₹7,200.00INR / Box of 500
+ +
Cole-Parmer Adjustable-Volume Pipettor, 500 to 5000 µL
2450109

₹8,400.00INR / Each
=
Total Price 23500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Deliver repeatable, uniform drops
  • Eliminate cross contamination with these low cost, disposable LDPE pipettes

More About this Item

Use these unbreakable low-density polyethylene (LDPE) pipettes to eliminate the chance of contamination from rubber bulbs. They deliver repeatable, uniform drops and are configured to fit into a variety of vessels. Choose the bulb draw and graduations or drops/mL needed for measurement and delivery.

Specifications
  • SterileNo
  • Max Volume (µL)6000
  • Max Volume (mL)6
  • Max Dispensing (mL)6
  • Overall Length (InchShort)9
  • Overall Length (mm)225
  • Body MaterialLDPE
  • DescriptionTransfer Pipette, Extra-Long Stem, 6 mL; 500/Pk
Reviews
Q&A