Cole-Parmer Transfer Pipette, 6 mL, Extra Long, Sterile, Individually Wrapped, 500/Box

Representative image only.

Cole-Parmer Transfer Pipette, 6 mL, Extra Long, Sterile, Individually Wrapped, 500/Box

Cole-Parmer | Item: 0622644

No more breakage or cross-contamination

₹5,900.00INR / Box of 500

₹5,900.00INR / Box of 500

Buy It Together

Current Item

Cole-Parmer Transfer Pipette, 6 mL, Extra Long, Sterile, Individually Wrapped, 500/Box
Cole-Parmer Transfer Pipette, 6 mL, Extra Long, Sterile, Individually Wrapped, 500/Box
0622644

₹5,900.00INR / Box of 500
+ =
Total Price 16200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Translucent shatterproof LDPE is nontoxic and biologically inert Nonbinding for cells and proteins to prevent sample loss Heat sealable

More About this Item

Low-density polyethylene (LDPE) makes these sterile pipettes with built-in bulbs the perfect substitute for breakable glass pipettes, eliminating cross-contamination and cumbersome rubber bulb changes. Plastic reduces the loss of cells and proteins that often occurs with binding that takes place with glass alternatives. Precision manufacturing ensures uniform repeatable drops.

Heat seal pipettes to provide liquid-tight transport and storage. These pipettes are suitable for use within a temperature range of -58 to 194°F (-50 to 90°C). Come sterile and individually wrapped.

Specifications
  • SterileYes
  • AutoclavableNo
  • Max Volume (mL)6
  • Drops Per mL25
  • Overall Length (InchShort)9.1
  • Overall Length (mm)230
  • Body MaterialLDPE
  • Package Of500/Box, Individually Wrapped
  • DescriptionTransfer Pipette, Extra Long, 6 mL, Sterile, Individually Wrapped, 500/Box
Reviews
Q&A