Cole-Parmer TR-200-120 Tube Rotator, Fixed Speed, 120V 60Hz

Representative image only.

Cole-Parmer TR-200-120 Tube Rotator, Fixed Speed, 120V 60Hz

Cole-Parmer | Item: 5190127

Get complete mixing with both rocking and rolling movement

₹76,100.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹76,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer TR-200-120 Tube Rotator, Fixed Speed, 120V 60Hz
Cole-Parmer TR-200-120 Tube Rotator, Fixed Speed, 120V 60Hz
5190127

₹76,100.00INR / Each
+ + + +
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
+ =
Total Price 586750.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fully adjustable mixing angle optimizes mixing for any sample
  • Integrated drip tray prevents workspace spills
  • Variety of tube holder discs allows customization for your application
  • 3 year warranty
  • New, improved version of SB2/120V/60

More About this Item

These rotators keep cultures in suspension without compromising The angle of rotation is fully adjustable with a scale to measure and reproduce the mixing angle, from horizontal for minimal mixing to vertical for full end-over-end mixing. Wide operating conditions allow for safe use in incubators up to 40 °C (general ambient use is up to 60 °C) and in cold rooms down to 4 °C.

The tube holders can be removed and replaced quickly and easily. Order dual tube holder disc adapter 00077-23 to mount two tube holders simultaneously.

Please Note: Effective June 2022, the Stuart Model number SB2/120V/60, has now been rebranded Cole-Parmer under Model number TR-200-120. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Degree of Rotation (degrees)360
  • Shaking AngleAdjustable
  • Max Speed (rpm)20
  • Width (in)8.858
  • Height (in)11.417
  • Depth (in)12.204
  • Width (cm)22.5
  • Height (cm)29
  • Depth (cm)31
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionTR-200-120 Tube Rotator, Fixed Speed, 120V 60Hz
  • Warranty3 years
Reviews
Q&A