Cole-Parmer Tissue Grinder with S.S. Plunger and Plain PTFE Head, 30 mL, 270 mm length

Representative image only.

Cole-Parmer Tissue Grinder with S.S. Plunger and Plain PTFE Head, 30 mL, 270 mm length

Cole-Parmer | Item: 4446805

PTFE tip plungers effectively homogenize a variety of tissue samples

₹9,700.00INR / Each

₹9,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Tissue Grinder with S.S. Plunger and Plain PTFE Head, 30 mL, 270 mm length
Cole-Parmer Tissue Grinder with S.S. Plunger and Plain PTFE Head, 30 mL, 270 mm length
4446805

₹9,700.00INR / Each
+
Cole-Parmer Pestle for 1.5 mL Microtube, 100/pk
4446819

₹2,600.00INR / Pkg of 100
+
Cole-Parmer Glass Vessel for PTFE Tissue Grinder; 2 mL
4446813

₹14,200.00INR / Each
+
Cole-Parmer Glass Vessel for PTFE Tissue Grinder; 30 mL
4446817

₹23,100.00INR / Each
+ =
Total Price 49600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Capable of reducing cellular tissue to primary cells
  • 6.5 mm stainless steel shaft
  • Available with plain or serrated PTFE head
  • Use with matching glass tube
  • Use with 30 mL borosilicate glass tube, item 44468-17
  • 1 year warranty

More About this Item

Ultra-pure, zero contamination tissue grinders effectively break down biological tissues and cells. The inert PTFE head is threaded onto a 6.5 mm stainless steel shaft. Choose from plain head for softer tissues, or serrated head for harder tissues.

Intended for use with Cole-Parmer borosilicate glass tubes, sold separately. When properly matched, the clearance between plunger and glass is 0.15 to 0.25 mm. Volumes stated are working volumes with the plunger in place.

Order glass vessels separately.

1 Year Warranty
Specifications
  • Dispersion TypePlain head
  • Capacity (mL)30
  • Capacity (Liters)0.03
  • MaterialPTFE/Stainless Steel
  • Overall Length (mm)270
  • DescriptionTissue Grinder, S.S. Plunger, Plain PTFE Head, 30 mL, 270 mm L
  • Warranty1 Year
Reviews
Q&A