Cole-Parmer Glass Vessel for PTFE Tissue Grinder; 2 mL

Representative image only.

Cole-Parmer Glass Vessel for PTFE Tissue Grinder; 2 mL

Cole-Parmer | Item: 4446813

Glass vessels for use with Cole-Parmer plain or serrated PTFE head tissue grinders

₹14,200.00INR / Each

₹14,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Glass Vessel for PTFE Tissue Grinder; 2 mL
Cole-Parmer Glass Vessel for PTFE Tissue Grinder; 2 mL
4446813

₹14,200.00INR / Each
+ + =
Total Price 26800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Glass vessel (order plain tip or serrated tip tissue grinding pestles separately).

Key Features

  • Borosilicate glass
  • Use with matching tissue grinder
  • 8 mm bore
  • For use with 44468-01 plain tip or 44468-07 serrated tip PTFE plungers
  • 1 year warranty

More About this Item

Borosilicate glass vessels are intended for use with Cole-Parmer plain or serrated PTFE head tissue grinders, sold separately. The pair effectively homogenizes a variety of tissue samples. When properly matched, the clearance between plunger and glass is 0.15 to 0.25 mm. Volumes stated are working volumes with the plunger in place.

Order plain tip or serrated tip tissue grinding pestles separately.

1 Year Warranty
Specifications
  • Capacity (mL)2
  • Capacity (Liters)0.002
  • MaterialBorosilicate glass
  • Height (cm)12
  • DescriptionGlass Vessel for PTFE Tissue Grinder; 2 mL
  • Warranty1 Year
Reviews
Q&A