Cole-Parmer Testing Sieve, Brass Frame/Brass Wire, 12" OD, Full Height, No. 100

Representative image only.

Cole-Parmer Testing Sieve, Brass Frame/Brass Wire, 12" OD, Full Height, No. 100

Cole-Parmer | Item: 5999016

₹33,500.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹37,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹33,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Testing Sieve, Brass Frame/Brass Wire, 12" OD, Full Height, No. 100
Cole-Parmer Testing Sieve, Brass Frame/Brass Wire, 12" OD, Full Height, No. 100
5999016

₹33,500.00INR / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

₹37,400.00INR / Each
+ =
Total Price 81000.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

These brass testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • MaterialBrass frame, brass wire
  • U.S. Standard Screen Size (No.)100
  • Tyler Standard Screen Size (mesh)100
  • Sieve Opening (mm)0.149
  • Outside Diameter (in)12
  • Height (InchShort)3.25
  • DescriptionTesting Sieve, Brass Frame/Brass Wire, 12" OD, Full height, No. 100
  • Warranty1 Year
Reviews
Q&A