Cole-Parmer Submersible 3' L pH Probe, SJ/ABS/100Ohm RTD; Tinned/BNC

Representative image only.

Cole-Parmer Submersible 3' L pH Probe, SJ/ABS/100Ohm RTD; Tinned/BNC

Cole-Parmer | Item: 0599385

Reach further into solutions

₹81,800.00INR / Each

₹81,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Submersible 3' L pH Probe, SJ/ABS/100Ohm RTD; Tinned/BNC
Cole-Parmer Submersible 3' L pH Probe, SJ/ABS/100Ohm RTD; Tinned/BNC
0599385

₹81,800.00INR / Each
+
Cole-Parmer Basic ph/mv/temperature benchtop meter, 110 vac
0599322

₹50,900.00INR / Each
+
Environmental Express Oakton PH 550 Benchtop pH Meter Kit
3541930

₹75,500.00INR / Each
=
Total Price 208200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Three-foot length for easier measuring in tanks
  • Sturdy design—permanently potted in sturdy ABS plastic housing
  • Submersible up to cable
  • 1 year warranty

More About this Item

Submersible electrodes operate from 32 to 176°>F (0 to 80°>C). Submerse up to the cable. Measure pH from 0 to 13. Electrodes are potted in a 3 ft L x 1-1/16'' diameter ABS sheath. Ideal for measurements in open containers such as tanks or troughs.

1 Year Warranty
Specifications
  • ApplicationsSubmersible
  • Electrode TypeSingle junction
  • Electrode Body MaterialABS plastic
  • Max Temperature (° C)80
  • Temperature CompensationYes
  • ATC ConnectorTinned ends
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • Diameter (mm)27
  • Length (mm)914.4
  • Length (in)36
  • Cable Length (m)3
  • DescriptionSubmersible 3' L pH Probe, SJ/ABS/100Ohm RTD; Tinned/BNC
  • Warranty1 year
Reviews
Q&A