Cole-Parmer Basic ph/mv/temperature benchtop meter, 110 vac

Representative image only.

Cole-Parmer Basic ph/mv/temperature benchtop meter, 110 vac

Cole-Parmer | Item: 0599322

Reach further into solutions

₹50,900.00INR / Each

₹50,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Basic ph/mv/temperature benchtop meter, 110 vac
Cole-Parmer Basic ph/mv/temperature benchtop meter, 110 vac
0599322

₹50,900.00INR / Each
+ =
Total Price 103900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Water/wastewater, plating baths
  • Three-foot length for easier measuring in tanks
  • Sturdy design—permanently potted in sturdy ABS plastic housing
  • Submersible up to cable
  • 1 year warranty

More About this Item

Submersible electrodes operate from 32 to 176°>F (0 to 80°>C). Submerse up to the cable. Electrodes are potted in a 3 ft L x 1-1/16'' diameter ABS sheath. These electrodes are ideal for measurements in open containers such as tanks or troughs.

1 Year Warranty
Specifications
  • Electrode TypeDouble junction
  • Electrode Body MaterialABS plastic
  • Reference JunctionPlatinum
  • Reference ElectrolyteAg/AgCl
  • Max Temperature (° C)80
  • ConnectorTinned ends
  • Diameter (mm)27
  • Length (mm)914.4
  • Length (in)36
  • Cable Length (m)3
  • DescriptionBasic ph/mv/temperature benchtop meter, 110 vac
  • Warranty1 year
Reviews
Q&A