Cole-Parmer Sterile Serological Pipettes, 0.1 to 1 mL, Polystyrene (PS), Individually Packaged; 500/CS

Representative image only.

Cole-Parmer Sterile Serological Pipettes, 0.1 to 1 mL, Polystyrene (PS), Individually Packaged; 500/CS

Cole-Parmer | Item: 1300214

Achieve quick and accurate fluid dispensing for all applications

₹9,700.00INR / Case of 500

₹9,700.00INR / Case of 500

Buy It Together

Current Item

Cole-Parmer Sterile Serological Pipettes, 0.1 to 1 mL, Polystyrene (PS), Individually Packaged; 500/CS
Cole-Parmer Sterile Serological Pipettes, 0.1 to 1 mL, Polystyrene (PS), Individually Packaged; 500/CS
1300214

₹9,700.00INR / Case of 500
+ + +
Cole-Parmer Omega Zen® Pipette Controller, Blue
2530096

₹35,100.00INR / Each
=
Total Price 58300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Each pipette has color-coded “to deliver“ (TD) rings for easy identification
  • Bi-directional graduations on the pipettes provide added applicability
  • Graduations show volume removed or remaining, on all pipettes larger than 1ml
  • Gamma sterilized
  • Designed for quick and accurate fluid dispensing

More About this Item

These serological pipettes are made from transparent bio-compatible polystyrene (PS). Unique filter plug eliminates lint fibres and ensures the plug stays in place to prevent overfilling. Each lot is tested for endotoxins and cytotoxicity, and guaranteed non-haemolytic—ideal for tissue culture applications. The highly legible permanent graduations prevent ambiguity and guarantee precise dispensing to ±2%. Generous negative graduations provide additional pipetting volume.
The individually wrapped pipettes are supplied in a fiber-free paper/plastic combination that is easy to open. The dispenser box allows you to remove pipettes without opening the top. Universal stacking design requires less laboratory space and each box is color-coded for quick recognition.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Nonpyrogenic
Specifications
  • SterileYes
  • Max Volume (µL)1000
  • Min Volume (µL)10
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Max Dispensing (mL)1
  • Increments (mL)0.1
  • Accuracy (%)±2.00%
  • Tip StyleStandard
  • Body MaterialPolystyrene
  • Color CodeRed
  • CalibrationTo Deliver (TD)
  • Package OfIndividually wrapped
  • DescriptionSterile Serological Pipettes, 0.1 to 1 mL, Polystyrene (PS), Individually Packaged; 500/CS
Reviews
Q&A