Cole-Parmer Stainless Steel Shelf for 30-L Mechanical Convection Drying Oven

Representative image only.

Cole-Parmer Stainless Steel Shelf for 30-L Mechanical Convection Drying Oven

Cole-Parmer | Item: 5241142

Enhance the versitility of your oven

₹9,500.00INR / Each

₹9,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Shelf for 30-L Mechanical Convection Drying Oven
Cole-Parmer Stainless Steel Shelf for 30-L Mechanical Convection Drying Oven
5241142

₹9,500.00INR / Each
+ + +
Welch CRVpro8 Rotary Vane Vacuum Pump, 5.6 CFM, 115V  60 Hz
7920609

₹1,048,000.00INR / Each
+ + + + +
Cole-Parmer WB-200 Tube Rack, 8 x 56 mm dia
7890529

₹23,500.00INR / Each
+ =
Total Price 3107900.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Optimize performance of your Cole-Parmer oven with these optional accessories.

Two year warranty
Specifications
  • DescriptionStainless Steel Shelf for 30-L Mechanical Convection Drying Oven
  • Warranty2 Years
Reviews
Q&A