Cole-Parmer Stainless Steel Pouring Beaker, 4 qt

Representative image only.

Cole-Parmer Stainless Steel Pouring Beaker, 4 qt

Cole-Parmer | Item: 0720850

No more struggling to pour

₹31,000.00INR / Each

₹31,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Pouring Beaker, 4 qt
Cole-Parmer Stainless Steel Pouring Beaker, 4 qt
0720850

₹31,000.00INR / Each
+
Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon
0723505

₹15,100.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+ +
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
+ + =
Total Price 123700.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Attached handle lets you grip beaker easily
  • Beaker features a 3.7 qt (4 L) capacity
  • 1 year warranty

More About this Item

Beakers are constructed of medium gauge, 304 Stainless steel, ideal for food and beverage applications.

1 Year WarrantyNSF international certified
Specifications
  • Capacity (mL)4400
  • Capacity (L)4.4
  • Capacity (Gal)1.1625
  • MaterialStainless Steel
  • Withstands Low Temperature (° F)-450
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)800
  • Outside Diameter (OD) (in)6 7/8
  • Outside Diameter (OD) (cm)17.5
  • Overall Height (in)8 7/8
  • Overall Height (cm)22.5
  • DescriptionStainless Steel Pouring Beaker, 4 qt
  • Warranty1 year
Reviews
Q&A