Cole-Parmer Stainless Steel Pouring Beaker, 3 qt

Representative image only.

Cole-Parmer Stainless Steel Pouring Beaker, 3 qt

Cole-Parmer | Item: 0720830

No more struggling to pour

₹35,000.00INR / Each

₹35,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Pouring Beaker, 3 qt
Cole-Parmer Stainless Steel Pouring Beaker, 3 qt
0720830

₹35,000.00INR / Each
+
Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon
0723505

₹15,100.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+ +
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
+ + =
Total Price 127700.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Attached handle lets you grip beaker easily
  • Beaker features a 3 qt (3 L) capacity
  • 2 year warranty

More About this Item

Beakers are constructed of medium gauge, 304 Stainless steel, ideal for food and beverage applications.

NSF international certifiedTwo year warranty
Specifications
  • Capacity (mL)3300
  • Capacity (L)3.3
  • Capacity (Gal)0.875
  • MaterialStainless Steel
  • Withstands Low Temperature (° F)-450
  • Withstands High Temperature (DegreeF)800
  • AutoclavableYes
  • Outside Diameter (OD) (in)6 1/16
  • Outside Diameter (OD) (cm)15.4
  • Overall Height (in)7
  • Overall Height (cm)17.8
  • DescriptionCole-Parmer Stainless Steel Pouring Beaker, 3 qt
Reviews
Q&A