Cole-Parmer Stainless steel Griffin-style beaker with easy-pour rim, 600 mL

Representative image only.

Cole-Parmer Stainless steel Griffin-style beaker with easy-pour rim, 600 mL

Cole-Parmer | Item: 0720550

Get durable, economical mixing capabilities

₹11,400.00INR / Each

₹11,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless steel Griffin-style beaker with easy-pour rim, 600 mL
Cole-Parmer Stainless steel Griffin-style beaker with easy-pour rim, 600 mL
0720550

₹11,400.00INR / Each
+ +
Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
0720820

₹23,800.00INR / Each
+
Cole-Parmer Stainless Steel Lab Beaker, 1.9 L (2 Qt)
0720620

₹8,700.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+ +
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
+ =
Total Price 152300.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Sturdy beakers for general stirring or measuring of solutions
  • Beaker features a 600 mL capacity
  • 1 year warranty

More About this Item

These Griffin-style beakers with pouring spout have full capacity mark near the top to assure accurate measuring. Constructed of medium gauge 304 stainless steel, these beakers are durable and easy to clean.

1 Year Warranty
Specifications
  • Capacity (mL)600
  • Capacity (oz)20
  • MaterialStainless Steel
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)800
  • Withstands Low Temperature (° F)-450
  • Outside Diameter (OD) (in)3 3/8
  • Outside Diameter (OD) (cm)8.6
  • Overall Height (in)4 5/8
  • Overall Height (cm)11.7
  • DescriptionStainless steel Griffin-style beaker with easy-pour rim, 600 mL
  • Warranty1 year
Reviews
Q&A