Cole-Parmer Stainless Steel Cover for Sterilization Trays, type 304, medium gauge

Representative image only.

Cole-Parmer Stainless Steel Cover for Sterilization Trays, type 304, medium gauge

Cole-Parmer | Item: 0727607

₹10,500.00INR / Each

₹10,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Cover for Sterilization Trays, type 304, medium gauge
Cole-Parmer Stainless Steel Cover for Sterilization Trays, type 304, medium gauge
0727607

₹10,500.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+
Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
0720820

₹23,800.00INR / Each
+
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
+ +
Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 6 oz
0726900

₹3,400.00INR / Each
+ =
Total Price 102300.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Medium gauge, 304 SS. Order dome cover separately.

1 Year Warranty
Specifications
  • Cap MaterialStainless Steel
  • Overall Length (in)8 7/8
  • Overall Length (cm)22.5
  • Overall Width (in)5
  • Overall Width (cm)12.7
  • Overall Height (in)1
  • Overall Height (cm)2.5
  • DescriptionStainless Steel Cover for Sterilization Trays, type 304, medium gauge
  • Warranty1 year
Reviews
Q&A