Cole-Parmer SSH-200-SS-14D Orbital Sieve Shaker with Digital Timer, 8"/12"; 115V

Representative image only.

Cole-Parmer SSH-200-SS-14D Orbital Sieve Shaker with Digital Timer, 8"/12"; 115V

Cole-Parmer | Item: 5999863

Back-and-forth lateral motion combined with up/down and tilting actions distribute material across the sieve

₹607,000.00INR / Each

₹607,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SSH-200-SS-14D Orbital Sieve Shaker with Digital Timer, 8"/12"; 115V
Cole-Parmer SSH-200-SS-14D Orbital Sieve Shaker with Digital Timer, 8"/12"; 115V
5999863

₹607,000.00INR / Each
+ +
Wildco 78-700 Soil Sampling Sieve Set, Stainless Steel, 2" Height
9902699

₹74,700.00INR / Set of 6
+ + =
Total Price 1018300.00 ADD 5 ITEMS TO CART
Product Description

Includes

Power cord with US plug.

Key Features

  • Accurately separate particles from size no. 4 to no. 200 (4.75 mm to 75 µm)
  • Precisely time operation up to 99 minutes with the built-in digital countdown timer
  • EZ-Clamp system quickly and securely locks in sieves for testing
  • Compliant with multiple ASTM and AASHTO standards
  • Accepts 8" (200 mm) or 12" (300 mm) test sieves offering great versatility
  • 1 year warranty

More About this Item

Use the orbital sieve shakers for particle size testing of mineral aggregates and for sieve gradation of free-flowing granular materials. The back-and-forth and up/down motions plus tilting action move the testing samples across the entire mesh area of the test sieve to quickly separate the materials. Orbital shakers accommodate from no. 4 to no. 200 material size range but may be used with larger sizes when specifications permit.

Shakers feature a digital timer with a large LED display that can be seen from a distance. Use the countdown timer for operations up to 99 minutes with 1 second increment. Timer includes a pause function and user-selectable modes for great versatility. Easy one-button operation and saved settings offer excellent repeatability between cycles.

Quickly and easily lock in the sieves using the EZ-Clamp system. The sieve cover slides freely up and down the clamp rods to hold sieves in place. A quick twist of the clamping screws secures the stack in place. All mechanical and electrical parts are enclosed in a rugged painted steel case for safety and durability.

Shaker accommodates 10 full-height or 21 half-height 8" (200 mm) diameter sieves; 6 full-height, 14 half-height, or 10 intermediate-height 12" (300 mm) diameter sieves.

1 Year Warranty
Specifications
  • Sieves Size Accepted (OD)8", 12", 200 mm, or 300 mm
  • Timer Range (min)Up to 99 minutes
  • Width (InchShort)26
  • Depth (in)20
  • Height (in)40
  • Width (cm)66
  • Depth (cm)50.8
  • Height (cm)101.6
  • Power (VAC)115
  • Power (Hz)60
  • Shipping Weight (kg)45.3
  • Shipping Weight (lbs)100
  • DescriptionOrbital Sieve Shaker with Digital Timer, Accepts 8", 12", 200 mm, or 300 mm Diameter Sieves; 115 VAC
  • Warranty1 Year
Reviews
Q&A