Cole-Parmer Soil Thermometer, 36" L x 0.25" Diameter, 0-200°F (-15-90°C)

Representative image only.

Cole-Parmer Soil Thermometer, 36" L x 0.25" Diameter, 0-200°F (-15-90°C)

Cole-Parmer | Item: 9058630

Long stem designed for soil measurements

₹29,700.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹29,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Soil Thermometer, 36" L x 0.25" Diameter, 0-200°F (-15-90°C)
Cole-Parmer Soil Thermometer, 36" L x 0.25" Diameter, 0-200°F (-15-90°C)
9058630

₹29,700.00INR / Each
+ + +
Traceable Extra-Long Probe Digital Thermometer
3780387

₹29,400.00INR / Each
+ + + =
Total Price 135500.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • Silicone dampened coil for reduction of pointer flutter on high-vibration application and provides improved response times
  • External adjustment
  • 304 stainless steel case and stem
  • 5 year warranty

More About this Item

From a 12" to a 48" long stem, these thermometers make compost and soil measurements easy.

5 Year WarrantyIP 66 Rated
Specifications
  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Height (InchShort)37 31/64
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Accuracy ±1%
  • Division (° C)1
  • Division (° F)2
  • Thermometer FillNo Fill
  • Dial Size (in)3
  • Dial / Case Material304 SS
  • Overall Length (InchShort)37.485
  • Overall Length (mm)952.119
  • Immersion Depth (mm)2
  • Stem Length (in)36
  • Stem Diameter (in)0.25
  • Stem Material304 SS
  • ConnectionPointed Stem No Connection
  • ASTM NumberASME B40.3
  • DescriptionSoil/Compost Bimetal Thermometer, 3” Dial, Back Conn, 36” Stem, 0/200F & -20/93C
  • Warranty5 years
Reviews
Q&A