Cole-Parmer Snap Seal Vial, 2 mL, 12 x 32 mm, Clear

Representative image only.

Cole-Parmer Snap Seal Vial, 2 mL, 12 x 32 mm, Clear

Cole-Parmer | Item: 9872000

Versatile design provide superb performance at an economical price

₹3,200.00INR / Pkg of 100

₹3,200.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Snap Seal Vial, 2 mL, 12 x 32 mm, Clear
Cole-Parmer Snap Seal Vial, 2 mL, 12 x 32 mm, Clear
9872000

₹3,200.00INR / Pkg of 100
+ =
Total Price 9800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use with crimp or snap top closures
  • Ideal for autosamplers
  • Volumetric flask features 100 mL capacity with ±0.08 mL tolerance
  • Includes no.13 glass stopper
  • Limited Lifetime Warranty

More About this Item

The Snap Seal Vial can be securely sealed with the Poly Crimp Seal, or Snap Top Caps. More glass in the neck area minimizes breakage during decapping. The Step Vial design precisely centers a limited volume insert in the vial neck, assuring dependable, reliable use with autosamplers.

Limited Lifetime Warranty
Specifications
  • Volume (mL)2
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeSnap Seal
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionSnap Seal Vial, 2 mL, 12 x 32 mm, Clear
  • WarrantyLimited Lifetime
Reviews
Q&A