Cole-Parmer Vial Cap, Poly Crimp Seal, Clear, PTFE/Red Butyl Rubber Liner, 11 mm; 100/Pk

Representative image only.

Cole-Parmer Vial Cap, Poly Crimp Seal, Clear, PTFE/Red Butyl Rubber Liner, 11 mm; 100/Pk

Cole-Parmer | Item: 9872010

Keep your samples safe with these vial accessories

₹6,600.00INR / Pkg of 100

₹6,600.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Vial Cap, Poly Crimp Seal, Clear, PTFE/Red Butyl Rubber Liner, 11 mm; 100/Pk
Cole-Parmer Vial Cap, Poly Crimp Seal, Clear, PTFE/Red Butyl Rubber Liner, 11 mm; 100/Pk
9872010

₹6,600.00INR / Pkg of 100
+
Cole-Parmer Wide Neck Vial, Clear, 2 mL, 9 mm Thread
9872201

₹4,000.00INR / Pkg of 100
=
Total Price 10600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Select from a variety of caps, septa and inserts that fit your application and needs.
  • This polycrimp seal and liner is the closure only—vial sold separately
  • Limited Lifetime Warranty

More About this Item

Suitable for use with Cole-Parmer® Versi-Vials

Plastic crimp cap fits Versi-Vials and most 12 x 32 mm sample vials with crimp style finish.

Limited Lifetime Warranty
Specifications
  • Tube ColorClear
  • Cap TypePoly Crimp Seal
  • Cap Diameter (mm)11
  • Cap colorClear
  • DescriptionPoly Crimp Seal, Clear PTFE/Red Butyl Rubber, 11 mm
  • WarrantyLimited Lifetime
Reviews
Q&A