Cole-Parmer Snap Seal Vial, 2 mL, 12 x 32 mm, Clear w/White Graduated Spot

Representative image only.

Cole-Parmer Snap Seal Vial, 2 mL, 12 x 32 mm, Clear w/White Graduated Spot

Cole-Parmer | Item: 9872001

Versatile design provide superb performance at an economical price

₹3,700.00INR / Pkg of 100

₹3,700.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Snap Seal Vial, 2 mL, 12 x 32 mm, Clear w/White Graduated Spot
Cole-Parmer Snap Seal Vial, 2 mL, 12 x 32 mm, Clear w/White Graduated Spot
9872001

₹3,700.00INR / Pkg of 100
+ =
Total Price 10300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use with crimp or snap top closures
  • Ideal for autosamplers
  • Volumetric flask features 2000 mL capacity with ±0.50 mL tolerance
  • Includes no.27 glass stopper
  • Limited Lifetime Warranty

More About this Item

The Snap Seal Vial can be securely sealed with the Poly Crimp Seal, or Snap Top Caps. More glass in the neck area minimizes breakage during decapping. The Step Vial design precisely centers a limited volume insert in the vial neck, assuring dependable, reliable use with autosamplers.

Limited Lifetime Warranty
Specifications
  • Volume (mL)2
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeSnap Seal
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionSnap Seal Vial, 2 mL, 12 x 32 mm, Clear w/White Graduated Spot
  • WarrantyLimited Lifetime
Reviews
Q&A