Cole-Parmer Short Stem Funnel, Glass, 60 mm dia; 8/PK

Representative image only.

Cole-Parmer Short Stem Funnel, Glass, 60 mm dia; 8/PK

Cole-Parmer | Item: 3450293

Economical short stemmed glass funnels

₹4,900.00INR / Pkg of 8

₹4,900.00INR / Pkg of 8

Buy It Together

Current Item

Cole-Parmer Short Stem Funnel, Glass, 60 mm dia; 8/PK
Cole-Parmer Short Stem Funnel, Glass, 60 mm dia; 8/PK
3450293

₹4,900.00INR / Pkg of 8
+
Pyrex 6220-100 Brand 6220 funnel; 100 mm ID pack of 6
3456403

₹52,500.00INR / Pkg of 6
+
Pyrex 6140-50 Glass Funnel, 50 mm top dia, 28 mL, 6/PK
3456050

₹28,900.00INR / Each
=
Total Price 86300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Borosilicate 3.3 glass
  • Withstands wide temperature range -50 to 550ºC
  • Autoclavable
  • 5 year warranty

More About this Item

These glass funnels are ideal for tranferring powders or liquids,

5 Year Warranty
Specifications
  • MaterialBorosilicate Glass
  • Stem OD (mm)7
  • Top OD (mm)60
  • Stem Length (mm)60
  • DescriptionShort Stem Funnel, Glass, 60 mm dia, 8/pk
  • Warranty5 years
Reviews
Q&A