Pyrex 6140-50 Glass Funnel, 50 mm top dia, 28 mL, 6/PK

Representative image only.

Pyrex 6140-50 Glass Funnel, 50 mm top dia, 28 mL, 6/PK

Pyrex | Mfr: 6140-50| Item: 3456050

Permits accurate fitting of the filter paper

₹28,900.00INR / Each

₹28,900.00INR / Each

Buy It Together

Current Item

Pyrex 6140-50 Glass Funnel, 50 mm top dia, 28 mL, 6/PK
Pyrex 6140-50 Glass Funnel, 50 mm top dia, 28 mL, 6/PK
3456050

₹28,900.00INR / Each
+
Cole-Parmer Short Stem Funnel, Glass, 100 mm dia; 6/PK
3450296

₹5,600.00INR / Pkg of 6
=
Total Price 34500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Beaded edge for added strength
  • 60° plain angle, long stem

More About this Item

These funnels are fabricated from blanks formed to a 60 degree angle, which permits accurate fitting of the filter paper, thus reducing filtering time. Manufactured with a beaded edge for additional strength and stems are constructed with heavy wall tubing.

Specifications
  • MaterialGlass
  • Capacity (mL)28
  • Capacity (oz)1
  • Stem OD (mm)8
  • Stem Length (in)5 7/8
  • Stem Length (mm)150
  • Overall Length (mm)108
  • Filter Paper Diameter (mm)50
  • Description6140 Glass Funnel, 50 mm top dia, 28 mL, 6/pk
Reviews
Q&A