Pyrex 6220-100 Brand 6220 funnel; 100 mm ID pack of 6

Representative image only.

Pyrex 6220-100 Brand 6220 funnel; 100 mm ID pack of 6

Pyrex | Mfr: 6220-100| Item: 3456403

Plain, filling, powder

₹52,500.00INR / Pkg of 6

₹52,500.00INR / Pkg of 6

Buy It Together

Current Item

Pyrex 6220-100 Brand 6220 funnel; 100 mm ID pack of 6
Pyrex 6220-100 Brand 6220 funnel; 100 mm ID pack of 6
3456403

₹52,500.00INR / Pkg of 6
+
Cole-Parmer Short Stem Funnel, Glass, 100 mm dia; 6/PK
3450296

₹5,600.00INR / Pkg of 6
=
Total Price 58100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

These short stemmed funnels are ideal for transferring powders or filling bottles.

Specifications
  • MaterialGlass
  • Capacity (mL)261
  • Capacity (oz)8.75
  • Overall Length (mm)120
  • Overall Length (in)4 3/4
  • Filter Paper Diameter (mm)100
  • DescriptionBrand 6220 funnel; 100 mm ID pack of 6
Reviews
Q&A