Cole-Parmer SH-200D-O-L-120 Large Orbital Shaker; 120 VAC

Representative image only.

Cole-Parmer SH-200D-O-L-120 Large Orbital Shaker; 120 VAC

Cole-Parmer | Item: 5190101

Maintain consistent shaking speeds, even over long periods of time

₹369,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹369,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SH-200D-O-L-120 Large Orbital Shaker; 120 VAC
Cole-Parmer SH-200D-O-L-120 Large Orbital Shaker; 120 VAC
5190101

₹369,000.00INR / Each
+ + +
Cole-Parmer Tier System for Small Rocking Shakers
5170093

₹38,900.00INR / Each
+ +
Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC
5190104

₹154,000.00INR / Each
+ +
Cole-Parmer SH-200D-M-L-120 Large Microplate Shaker; 120 VAC
5190109

₹153,000.00INR / Each
+ +
Cole-Parmer SI-200D-120 Shaking Incubator, 51 L; 120 VAC
7952000

₹671,000.00INR / Each
=
Total Price 1683500.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cradle system for flasks and bottles and power cord.

Key Features

  • Smooth orbital shaking action with 16-mm orbit
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators
  • Cradle system with four rubber securing bars hold flasks, bottles, and beakers securely in place
  • 120 VAC operation
  • 3 year warranty
  • New, improved version of SSL1/120V/60

More About this Item

These orbital shakers provide a smooth, uniform circular motion with a 16-mm orbit — ideal for larger samples and multiwell plates. Easily set and view the speed and the timer on the LED display. Control speed from 30 to 300 rpm. The microprocessor maintains speed accuracy even over long runs. Built-in timer can be set from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.

Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).

3 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Orbit Size (in)0.625
  • Orbit Size (mm)16
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Max Load (lbs)22
  • Max Load (kg)10
  • Platform Length (in)13
  • Platform Width (in)13
  • Platform Length (cm)33.5
  • Platform Width (cm)33.5
  • Width (in)15.35
  • Height (in)10.82
  • Depth (in)17.716
  • Width (cm)39
  • Height (cm)27.5
  • Depth (cm)45
  • Min Operating Temperature (° F)39.2
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 to 999 minutes
  • DisplayLED
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLarge Orbital Shaker, 120 VAC
  • Warranty3 Years
Reviews
Q&A